Phoenix Contact 0921053 Fuse Plug | Graybar Store
Phoenix Contact - Fuse Plug - 0921053
+ / - Hover over image to Zoom
Other Views

    Fuse Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 0921053
    SKU: 96031766
    $11.16
    Checking Pricing
         
    Voltage Rating:250 V
    Color:Black
    Packaging:50
    Length:33.1 mm
    Width (mm):6.1 mm
    Amperage Rating:6.3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0921053
    • Color Black
    • Amperage Rating 6.3 A
    • Height 45.7 mm
    • IEC Rating IEC/EN 60079-7
    • Length 33.1 mm
    • Width (mm) 6.1 mm
    • Packaging 50
    • Voltage Rating 250 V
    • Country of Origin PL - Poland
    Product Overview:
    Fuse Plug, Packaging: 50, Black, Width (mm): 6.1 mm, Height: 45.7 mm, Amperage Rating: 6.3 A