Phoenix Contact 0921037 Fuse Plug | Graybar Store
Phoenix Contact - Fuse Plug - 0921037
+ / - Hover over image to Zoom
Other Views

    Fuse Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 0921037
    SKU: 96031731
    $15.24
    Checking Pricing
         
    Amperage Rating:6.3
    Length (mm):33.1
    Width (mm):6.1
    Height (mm):26.5
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0921037
    • Color Black
    • Amperage Rating 6.3
    • Height (mm) 26.5
    • Length (mm) 33.1
    • Width (mm) 6.1
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Black fuse plug, 6.3A, 33.1 L x 6.1 W x 26.5 mm H for use on terminal blocks.
    • Nominal current: 6.3 A
    • Color: Black