Phoenix Contact 3036807 Fuse Plug | Graybar Store
Phoenix Contact - Fuse Plug - 3036807
+ / - Hover over image to Zoom
Other Views

    Fuse Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036807
    SKU: 25695488
    $3.30
    Checking Pricing
         
    Voltage Rating:500 V
    Color:Black
    Packaging:10 per Pack
    Length:28 mm
    Width (mm):6.2 mm
    Amperage Rating:6.3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036807
    • Color Black
    • Amperage Rating 6.3 A
    • Height 25 mm
    • Length 28 mm
    • Width (mm) 6.2 mm
    • Packaging 10 per Pack
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Fuse Plug, Packaging: 10 per Pack, Black, Width (mm): 6.2 mm, Height: 25 mm, Amperage Rating: 6.3 A