Phoenix Contact 3209248 Fuse Plug | Graybar Store
Phoenix Contact - Fuse Plug - 3209248
+ / - Hover over image to Zoom
Other Views

    Fuse Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 3209248
    SKU: 25681366
    $9.44
    Checking Pricing
         
    Additional Features:Large-surface labeling option; Test contacts on both sides of the fuse; Versions with bipolar defect indicator; Can be used
    Color:Black
    Packaging:10 per Pack
    No. of Levels:1
    Length:23.5 mm
    Width (mm):5.2 mm
    Amperage Rating:6.3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3209248
    • Color Black
    • Additional Features Large-surface labeling option; Test contacts on both sides of the fuse; Versions with bipolar defect indicator; Can be used
    • Amperage Rating 6.3 A
    • Height 45.5 mm
    • Length 23.5 mm
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fuse Plug, Packaging: 10 per Pack, Black, Width (mm): 5.2 mm, Height: 45.5 mm, Amperage Rating: 6.3 A