Phoenix Contact 3036819 Fuse Plug | Graybar Store
Phoenix Contact - Fuse Plug - 3036819
+ / - Hover over image to Zoom
Other Views

    Fuse Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036819
    SKU: 22124479
    $10.29
    Checking Pricing
         
    Additional Features:overload/short-circuit protection
    Voltage Rating:12 to 30 V DC
    Color:Black
    Packaging:10 per Pack
    No. of Levels:1
    Length:28 mm
    Width (mm):6.2 mm
    Amperage Rating:6.3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036819
    • Color Black
    • Additional Features overload/short-circuit protection
    • Amperage Rating 6.3 A
    • Length 28 mm
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • Packaging 10 per Pack
    • Voltage Rating 12 to 30 V DC
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Fuse Plug, Packaging: 10 per Pack, Black, Width (mm): 6.2 mm, Amperage Rating: 6.3 A