Telect 127240RC 20A GMT Dummy Fuse, Designation Pins 102435 22 (Green/White) | Graybar Store
Telect - 20A GMT Dummy Fuse, Designation Pins 102435 22 (Green/White) - 127240RC
+ / - Hover over image to Zoom
Other Views

    20A GMT Dummy Fuse, Designation Pins 102435 22 (Green/White)

    Manufacturer: Telect
    Manufacturer #: 127240RC
    SKU: 25166834
    $5.27
    Checking Pricing
         
    Additional Features:GMT fuses provide fast-acting DC power circuit protection up to 20A
    Voltage Rating:48 V DC
    Standard:NEBS 3; UL; cUL
    Connection:Screw Terminal
    Amps:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 127240RC
    • Application Ideal for Power Distribution to LEDs on Connectivity Panels
    • Additional Features GMT fuses provide fast-acting DC power circuit protection up to 20A
    • Amps 20A
    • Fuse Type GMT Fuse
    • Voltage Rating 48 V DC
    • Connection Screw Terminal
    • Standard NEBS 3; UL; cUL
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GMT Fuse Panel, 20A, 48V DC