Phoenix Contact 3007204 Fuse Modular Terminal Block | Graybar Store
Phoenix Contact - Fuse Modular Terminal Block - 3007204
+ / - Hover over image to Zoom
Other Views

    Fuse Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3007204
    SKU: 99694448
    $20.36
    Checking Pricing
         
    No. of Positions:1
    Additional Features:Versions with LED; Compact double-level fuse terminal block
    Voltage Rating:400 V
    Color:Black
    Packaging:50
    No. of Levels:2
    Length:86.5 mm
    Width (mm):8.2 mm
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3007204
    • Color Black
    • Additional Features Versions with LED; Compact double-level fuse terminal block
    • Amperage Rating 32 A
    • Height 79 (NS 35/7,5) mm; 84 (NS 32) mm; 86.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1; IEC
    • Length 86.5 mm
    • No. of Levels 2
    • No. of Positions 1
    • Width (mm) 8.2 mm
    • Packaging 50
    • Voltage Rating 400 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Fuse Modular Terminal Block, Packaging: 50, Black, Width (mm): 8.2 mm, Height: 79 (NS 35/7,5) mm; 84 (NS 32) mm; 86.5 (NS 35/15) mm, Amperage Rating: 32 A