Phoenix Contact 3005662 Fuse Modular Terminal Block | Graybar Store
Phoenix Contact - Fuse Modular Terminal Block - 3005662
+ / - Hover over image to Zoom
Other Views

    Fuse Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3005662
    SKU: 99694370
    $27.74
    Checking Pricing
         
    Additional Features:Can be bridged with FBI ... fixed bridge
    Voltage Rating:400 V
    Color:Black
    Packaging:50
    No. of Levels:1
    Length:62 mm
    Width (mm):12 mm
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3005662
    • Color Black
    • Additional Features Can be bridged with FBI ... fixed bridge
    • Amperage Rating 10 A
    • Height 57.2 (NS 35/7,5) mm; 62.2 (NS 32) mm; 64.7 (NS 35/15) mm
    • IEC Rating IEC 60947-7-3
    • Length 62 mm
    • No. of Levels 1
    • Width (mm) 12 mm
    • Packaging 50
    • Voltage Rating 400 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Fuse Modular Terminal Block, Packaging: 50, Black, Width (mm): 12 mm, Height: 57.2 (NS 35/7,5) mm; 62.2 (NS 32) mm; 64.7 (NS 35/15) mm, Amperage Rating: 10 A