Phoenix Contact 3001938 Fuse Modular Terminal Block | Graybar Store
Phoenix Contact - Fuse Modular Terminal Block - 3001938
+ / - Hover over image to Zoom
Other Views

    Fuse Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3001938
    SKU: 99694226
    $19.61
    Checking Pricing
         
    No. of Positions:1
    Additional Features:Can be bridged with FBI ... fixed bridge
    Voltage Rating:250 V
    Color:Black
    Packaging:50
    No. of Levels:1
    Length:64 mm
    Width (mm):8.2 mm
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3001938
    • Color Black
    • Additional Features Can be bridged with FBI ... fixed bridge
    • Amperage Rating 30 A
    • Height 52 (NS 35/7,5) mm; 57 (NS 32) mm; 59.5 (NS 35/150) mm
    • Length 64 mm
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 8.2 mm
    • Packaging 50
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Fuse Modular Terminal Block, Packaging: 50, Black, Width (mm): 8.2 mm, Height: 52 (NS 35/7,5) mm; 57 (NS 32) mm; 59.5 (NS 35/150) mm, Amperage Rating: 30 A