Phoenix Contact 3004249 Fuse Modular Terminal Block | Graybar Store
Phoenix Contact - Fuse Modular Terminal Block - 3004249
+ / - Hover over image to Zoom
Other Views

    Fuse Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3004249
    SKU: 96031732
    $18.49
    Checking Pricing
         
    No. of Positions:1
    Additional Features:Versions with LED; Large-surface labeling; Safety lever locked in end position
    Voltage Rating:500 V
    Color:Black
    Packaging:50
    No. of Levels:1
    Length:79 mm
    Width (mm):10.2 mm
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3004249
    • Color Black
    • Additional Features Versions with LED; Large-surface labeling; Safety lever locked in end position
    • Amperage Rating 10 A
    • Height 60.5 (NS 35/7,5) mm; 65.5 9NS 32) mm; 68 (NS 35/15) mm
    • IEC Rating IEC 60947-7-3
    • Length 79 mm
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 10.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • Country of Origin TR - Turkey
    Product Overview:
    Fuse Modular Terminal Block, Packaging: 50, Black, Width (mm): 10.2 mm, Height: 60.5 (NS 35/7,5) mm; 65.5 9NS 32) mm; 68 (NS 35/15) mm, Amperage Rating: 10 A