Phoenix Contact 3214323 Fuse Modular Terminal Block | Graybar Store
Phoenix Contact - Fuse Modular Terminal Block - 3214323
+ / - Hover over image to Zoom
Other Views

    Fuse Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3214323
    SKU: 25666658
    $20.62
    Checking Pricing
         
    Voltage Rating:500 V
    Color:Black
    Packaging:50
    No. of Levels:3
    Length:92.7 mm
    Width (mm):6.2 mm
    Amperage Rating:28 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3214323
    • Color Black
    • Amperage Rating 28 A
    • Height 88.9 mm
    • IEC Rating IEC 60947-7-2; IEC
    • Length 92.7 mm
    • No. of Levels 3
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Fuse Modular Terminal Block, Packaging: 50, Black, Width (mm): 6.2 mm, Height: 88.9 mm, Amperage Rating: 28 A