Phoenix Contact 3048593 Fuse Modular Terminal Block | Graybar Store
Phoenix Contact - Fuse Modular Terminal Block - 3048593
+ / - Hover over image to Zoom
Other Views

    Fuse Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3048593
    SKU: 25123756
    $35.22
    Checking Pricing
         
    Voltage Rating:690 V
    Color:Black
    Packaging:5
    No. of Levels:1
    Length:81 mm
    Width (mm):36 mm
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3048593
    • Color Black
    • Amperage Rating 32 A
    • Height 65.5 (NS 35/7,5) mm; 73 (NS 35/15) mm
    • Length 81 mm
    • No. of Levels 1
    • Width (mm) 36 mm
    • Packaging 5
    • Voltage Rating 690 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Fuse Modular Terminal Block, Packaging: 5, Black, Width (mm): 36 mm, Height: 65.5 (NS 35/7,5) mm; 73 (NS 35/15) mm, Amperage Rating: 32 A