Phoenix Contact 3048616 Fuse Modular Terminal Block | Graybar Store
Phoenix Contact - Fuse Modular Terminal Block - 3048616
+ / - Hover over image to Zoom
Other Views

    Fuse Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3048616
    SKU: 25100842
    $26.90
    Checking Pricing
         
    Voltage Rating:600 V
    Color:Black
    Packaging:10 per Pack
    No. of Levels:1
    Length:81 mm
    Width (mm):18 mm
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3048616
    • Color Black
    • Amperage Rating 30 A
    • Height 65.5 (NS 35/7,5) mm; 73 (NS 35/15) mm
    • Length 81 mm
    • No. of Levels 1
    • Width (mm) 18 mm
    • Packaging 10 per Pack
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Fuse Modular Terminal Block, Packaging: 10 per Pack, Black, Width (mm): 18 mm, Height: 65.5 (NS 35/7,5) mm; 73 (NS 35/15) mm, Amperage Rating: 30 A