Phoenix Contact 3038765 Fuse Modular Terminal Block | Graybar Store
Phoenix Contact - Fuse Modular Terminal Block - 3038765
+ / - Hover over image to Zoom
Other Views

    Fuse Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3038765
    SKU: 22123398
    $14.26
    Checking Pricing
         
    Additional Features:An extremely compact design; Test connection on both sides in safety lever
    Voltage Rating:400 V
    Color:Black
    Packaging:50
    No. of Levels:1
    Length:76.5 mm
    Width (mm):8.2 mm
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3038765
    • Color Black
    • Additional Features An extremely compact design; Test connection on both sides in safety lever
    • Amperage Rating 10 A
    • Height 69 (NS 35/7,5) mm
    • IEC Rating IEC 60947-7-3
    • Length 76.5 mm
    • No. of Levels 1
    • Width (mm) 8.2 mm
    • Packaging 50
    • Voltage Rating 400 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Fuse Modular Terminal Block, Packaging: 50, Black, Width (mm): 8.2 mm, Height: 69 (NS 35/7,5) mm, Amperage Rating: 10 A