Phoenix Contact 3036563 Fuse Modular Terminal Block | Graybar Store
Phoenix Contact - Fuse Modular Terminal Block - 3036563
+ / - Hover over image to Zoom
Other Views

    Fuse Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036563
    SKU: 22082472
    $12.36
    Checking Pricing
         
    Voltage Rating:300 (CSA) V; 500 (IEC) V
    Color:Black
    Packaging:50
    No. of Levels:1
    Length:61.5 mm
    Width (mm):6.2 mm
    Amperage Rating:6.3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036563
    • Color Black
    • Amperage Rating 6.3 A
    • Height 62.5 mm
    • IEC Rating IEC 60947-7-3
    • Length 61.5 mm
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 300 (CSA) V; 500 (IEC) V
    • Country of Origin PL - Poland
    Product Overview:
    Fuse Modular Terminal Block, Packaging: 50, Black, Width (mm): 6.2 mm, Height: 62.5 mm, Amperage Rating: 6.3 A