Brady 65751 Fuse Lockout Devices (Large) | Graybar Store
Brady - Fuse Lockout Devices (Large) - 65751
+ / - Hover over image to Zoom
Other Views

    Fuse Lockout Devices (Large)

    Manufacturer: Brady
    Manufacturer #: 65751
    SKU: 93155785
    $66.33
    Checking Pricing
         
    Packaging:1 Pack of 6 Devices
    Color:Red
    Dimensions:57.21 in L x 20.54 in W x 1.59 in D
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65751
    • Color Red
    • Dimensions 57.21 in L x 20.54 in W x 1.59 in D
    • Application Fuse Lockout
    • Safety Factor OSHA 1910.147
    • Packaging 1 Pack of 6 Devices
    • Country of Origin US - USA
    Product Overview:
    For Use With Fuse Size 9/16 In.RedIncludes (6) Plastic Nonconductive Lockouts for use with Cable Ties and 9/16 In. Fuses, Standards OSHA 1910.147, Package Quantity 6.