Bussmann (Eaton) Type D 500V Bottle Fuse | Graybar Store
Bussmann (Eaton) - Type D 500V Bottle Fuse
+ / - Hover over image to Zoom
Other Views

    Type D 500V Bottle Fuse

    Manufacturer: Bussmann (Eaton)
         

    D Type fuses complying with DIN 49360 (time lag) 2 and DIN 49515, operating class gG/gL.

    • Manufacturer Bussmann (Eaton)
    • Application Industrial
    • Fuse Type Type D Fuse Link
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Amps
    Price
    25D27
    95039184
    500 V AC
    25A
    $
    10
    .92
    /
    EA
    95039184
    Voltage Rating
    500 V AC
    Amps
    25A
    $
    10
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16D27
    95039187
    500 V AC
    16A
    $
    11
    .20
    /
    EA
    95039187
    Voltage Rating
    500 V AC
    Amps
    16A
    $
    11
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95039184 SKU, 95039184 ANALYTICS...
    Price
    $
    10
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95039187 SKU, 95039187 ANALYTICS...
    Price
    $
    11
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available