Bussmann (Eaton) 25D27 Type D 500V Bottle Fuse, 25A, Color Code Yellow | Graybar Store
Bussmann (Eaton) - Type D 500V Bottle Fuse, 25A, Color Code Yellow - 25D27
+ / - Hover over image to Zoom
Other Views

    Type D 500V Bottle Fuse, 25A, Color Code Yellow

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 25D27
    SKU: 95039184
    $10.92
    Checking Pricing
         
    Voltage Rating:500 V AC
    Amps:25A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 25D27
    • Application Industrial
    • Amps 25A
    Product Overview:
    Eaton® Bussmann Series Fuse Link, Amps: 25 A, Fuse Type: Type D Fuse Link, Voltage Rating: 500 V AC