Cooper Power Systems (Eaton) 6422-2T Fit All™ Type QA Dual Element Fuse Link, 30A | Graybar Store
Cooper Power Systems (Eaton) - Fit All™ Type QA Dual Element Fuse Link, 30A - 6422-2T
+ / - Hover over image to Zoom
Other Views

    Fit All™ Type QA Dual Element Fuse Link, 30A

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: 6422-2T
    SKU: 88146534
    $4.89
    Checking Pricing
         
    Amps:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # 6422-2T
    • Application Requiring Overcurrent Protection of Distribution Systems and Equipment
    • Amps 30A
    • Fuse Type Type QA Fuse Link
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fit All™ Kearney™ Fuse Link, Amps: 30 A, Fuse Type: Type QA Fuse Link