Cooper Power Systems (Eaton) 51025 Fit All™ Type T Fuse Link, 25A | Graybar Store
Cooper Power Systems (Eaton) - Fit All™ Type T Fuse Link, 25A - 51025
+ / - Hover over image to Zoom
Other Views

    Fit All™ Type T Fuse Link, 25A

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: 51025
    SKU: 88146490
    $7.01
    Checking Pricing
         
    Amps:25A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # 51025
    • Application Requiring Overcurrent Protection of Distribution Systems and Equipment
    • Amps 25A
    • Fuse Type Type T Fuse Link
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fit All™ Kearney™ Fuse Link, Amps: 25 A, Fuse Type: Type T Fuse Link