Cooper Power Systems (Eaton) 42150CPS Trip O Link™ Type X Fuse Link, 1.5A | Graybar Store
Cooper Power Systems (Eaton) - Trip O Link™ Type X Fuse Link, 1.5A - 42150CPS
+ / - Hover over image to Zoom
Other Views

    Trip O Link™ Type X Fuse Link, 1.5A

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: 42150CPS
    SKU: 88146446
    $13.78
    Checking Pricing
         
    Amps:1.5A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # 42150CPS
    • Application Requiring Overcurrent Protection of Distribution Systems and Equipment
    • Amps 1.5A
    • Fuse Type Type X Fuse Link
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Trip O Link™ Kearney™ Fuse Link, Amps: 1.5 A, Fuse Type: Type X Fuse Link