Cooper Power Systems (Eaton) FL27T10 Type T 27kV Removable Buttonhead Fuse Link, Length 26 in., 10A | Graybar Store
Cooper Power Systems (Eaton) - Type T 27kV Removable Buttonhead Fuse Link, Length 26 in., 10A - FL27T10
+ / - Hover over image to Zoom
Other Views

    Type T 27kV Removable Buttonhead Fuse Link, Length 26 in., 10A

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: FL27T10
    SKU: 25572078
    $4.21
    Checking Pricing
         
    Interrupt Rating:27 kV
    Amps:10A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # FL27T10
    • Application Requiring Overcurrent Protection of Distribution Systems and Equipment
    • Amps 10A
    • Fuse Type Type T (Tin) Fuse Link
    • Interrupt Rating 27 kV
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Edison™ Kearney™ Fuse Link, Amps: 10 A, Fuse Type: Type T(Tin) Fuse Link, Interrupt Rating: 27 kV