Square D (Schneider Electric) RFK03L Fuse Kits | Graybar Store
Square D (Schneider Electric) - Fuse Kits - RFK03L
+ / - Hover over image to Zoom
Other Views

    Fuse Kits

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RFK03L
    SKU: 99434210
    $26.08
    Checking Pricing
         
    Switch Series:F5-F6
    Amps:30A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RFK03L
    • Voltage (Volts) 240 V AC
    • Amps 30A
    • Switch Series F5-F6
    • Accessory Type Safety Switch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fuse Kits, 30A, 240V AC, F5 F6
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification