Bussmann (Eaton) NDNF1-WH Fuse-Holding Rail-Mount Terminal Block, White | Graybar Store
Bussmann (Eaton) - Fuse-Holding Rail-Mount Terminal Block, White - NDNF1-WH
+ / - Hover over image to Zoom
Other Views

    Fuse-Holding Rail-Mount Terminal Block, White

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NDNF1-WH
    SKU: 97107718
    $4.89
    Checking Pricing
         
    Voltage Rating:600 V
    Conductor Size:8 to 22 AWG
    Use With:13/32 x 1-1/2 in Fuses
    Pole:1
    Amps:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NDNF1-WH
    • Mounting Style C-Rail; DIN Rail
    • Amps 30A
    • Conductor Size 8 to 22 AWG
    • Fuse Type FNQ; KTK
    Product Overview:
    Eaton® Bussmann Series Fuse Holding Rail Mount Terminal Block, Amps: 30 A, Voltage Rating: 600 V, FNQ; KTK, Pole: 1