Bussmann (Eaton) 2A0661 Insulating Boot For TRON® In Line Fuse Holder, Two Conductor | Graybar Store
Bussmann (Eaton) - Insulating Boot For TRON® In Line Fuse Holder, Two Conductor - 2A0661
+ / - Hover over image to Zoom
Other Views

    Insulating Boot For TRON® In Line Fuse Holder, Two Conductor

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 2A0661
    SKU: 22073393
    $9.95
    Checking Pricing
         
    Voltage Rating:480 V
    Dimensions (Inches):13/32 x 1-5/8
    Use With:Type SC-25, & SC-30 Fuses
    Amps:0 to 30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 2A0661
    • Amps 0 to 30A
    • Dimensions (Inches) 13/32 x 1-5/8
    • Fuse Type In Line Series
    Product Overview:
    Eaton® Bussmann Series Fuse Holders, Amps: 0 to 30 A, Voltage Rating: 480 V, Dimensions (Inches): 13/32 x 1 5/8 in