Square D (Schneider Electric) 9080FB3611CC Fuse Holder | Graybar Store
Square D (Schneider Electric) - Fuse Holder - 9080FB3611CC
+ / - Hover over image to Zoom
Other Views

    Fuse Holder

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080FB3611CC
    SKU: 93169136
    $25.90
    Checking Pricing
         
    Material:Thermoplastic
    Pole:3-Pole
    Amps:30A
    Use With:Class CC Fuses
    Voltage Rating:600 V
    Conductor Size:14 to 10 AWG
    Standard:CE; RoHS; SA; UR
    Connection:Pressure Wire Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080FB3611CC
    • Mounting Style Surface
    • Amps 30A
    • Conductor Size 14 to 10 AWG
    • Fuse Dimension 13/32 Dia. x 1 1/2 L in.
    • Fuse Type Class CC Fuses
    • Pole 3-Pole
    • Material Thermoplastic
    • Use With Class CC Fuses
    • Voltage Rating 600 V
    • Connection Pressure Wire Clamp
    • Standard CE; RoHS; SA; UR
    • Country of Origin US - USA
    Product Overview:
    Square D™ Fuse Holder, Amps: 30 A, Voltage Rating: 600 V, CC, CE; RoHS; SA; UR, Pole: 3
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws