Square D (Schneider Electric) DFCC3 Fuse Holder | Graybar Store
Square D (Schneider Electric) - Fuse Holder - DFCC3
+ / - Hover over image to Zoom
Other Views

    Fuse Holder

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DFCC3
    SKU: 25281609
    $58.22
    Checking Pricing
         
    Pole:3-Pole
    Additional Features:LED Blown Fuse Indicator; DIN Rail Mountable; High Breaking Capacity; Protection Against Direct Finger Contact
    Amps:30A
    Use With:Class CC Fuses
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DFCC3
    • Mounting Style Rail; Vertical
    • Additional Features LED Blown Fuse Indicator; DIN Rail Mountable; High Breaking Capacity; Protection Against Direct Finger Contact
    • Amps 30A
    • Fuse Type Class CC Fuses
    • Pole 3-Pole
    • Use With Class CC Fuses
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ Fuse Holder, Amps: 30 A, Voltage Rating: 600 V, CC, CSA C22.2 No 39; IEC 60947 3; UL 512, Pole: 3