Square D (Schneider Electric) DF101 Fuse Holder | Graybar Store
Square D (Schneider Electric) - Fuse Holder - DF101
+ / - Hover over image to Zoom
Other Views

    Fuse Holder

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DF101
    SKU: 25214907
    $11.00
    Checking Pricing
         
    Pole:1-Pole
    Amps:25A
    Use With:Class CC Fuses
    Voltage Rating:600 V
    Standard:CSA C22.2 No 39; IEC 60947-3; UL 512
    Connection:Screw Clamp Terminal
    Additional Features:LED Blown Fuse Indicator; DIN Rail Mountable; High Breaking Capacity; Protection Against Direct Finger Contact
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DF101
    • Mounting Style Rail; Vertical
    • Additional Features LED Blown Fuse Indicator; DIN Rail Mountable; High Breaking Capacity; Protection Against Direct Finger Contact
    • Amps 25A
    • Fuse Type AM/GG Fuses
    • Pole 1-Pole
    • Use With Class CC Fuses
    • Voltage Rating 600 V
    • Connection Screw Clamp Terminal
    • Standard CSA C22.2 No 39; IEC 60947-3; UL 512
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ Fuse Holder, Amps: 25 A, Voltage Rating: 600 V, AM; GG, CSA C22.2 No 39; IEC 60947 3; UL 512, Pole: 1
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P