B-Line (Eaton) 302412 FC Steel NEMA 1 Fuse Cabinet, Dimensions 24 W x 30 H x 12 in. D, Gray | Graybar Store
B-Line (Eaton) - Steel NEMA 1 Fuse Cabinet, Dimensions 24 W x 30 H x 12 in. D, Gray - 302412 FC
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Fuse Cabinet, Dimensions 24 W x 30 H x 12 in. D, Gray

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 302412 FC
    SKU: 92105469
    Price pending
    Checking Pricing
         
    Dimensions (Inches):24 W x 30 H x 12 D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 302412 FC
    • Dimensions (Inches) 24 W x 30 H x 12 D
    • Fuse Type Type 1
    • Accessory Type Fuse Cabinet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Fuse Cabinet, Fuse Type: Type 1, Dimensions (Inches): 24 W x 30 H x 12 D in