Bussmann (Eaton) TB300-02 TB300 Series Double Row Terminal Block, 30A, 600V, Black, 2-Pole | Graybar Store
Bussmann (Eaton) - TB300 Series Double Row Terminal Block, 30A, 600V, Black, 2-Pole - TB300-02
+ / - Hover over image to Zoom
Other Views

    TB300 Series Double Row Terminal Block, 30A, 600V, Black, 2-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TB300-02
    SKU: 88309430
    $1.14
    Checking Pricing
         
    Voltage Rating:600 V
    Poles:2
    Depth:1.33 in
    Torque (Inch per Pound):16
    Width (mm):2.13 in
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TB300-02
    • Amperage Rating 30 A
    • Depth 1.33 in
    • Height 0.81 in
    • Poles 2
    Product Overview:
    Eaton® Bussmann Series Fuse And Junction Block, Width (mm): 2.13 in, Height: 0.81 in, Amperage Rating: 30 A