Bussmann (Eaton) BK/GMT-X Fuse Cover For GMT Fast Acting Indicating Fuses | Graybar Store
Bussmann (Eaton) - Fuse Cover For GMT Fast Acting Indicating Fuses - BK/GMT-X
+ / - Hover over image to Zoom
Other Views

    Fuse Cover For GMT Fast Acting Indicating Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMT-X
    SKU: 95039219
    $176.93
    Checking Pricing
         
    Additional Features:Computer Circuits; Control Circuits
    Voltage Rating:125 V AC; 60 V DC
    Standard:CE; UL Listed
    Amps:15A
    Type of Indicators:Alarm Circuit Indicator; Visual Spring Indicator
    Material:Thermoplastic; Tin-Plated Beryllium Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMT-X
    • Application Telecommunications DC Power Circuit Protection
    • Additional Features Computer Circuits; Control Circuits
    • Amps 15A
    • Fuse Dimension 0.118 Dia in
    • Fuse Type Fast-Acting
    • Material Thermoplastic; Tin-Plated Beryllium Copper
    • Voltage Rating 125 V AC; 60 V DC
    • Standard CE; UL Listed
    • Type of Indicators Alarm Circuit Indicator; Visual Spring Indicator
    • SKU Spec Sheet
      BK/GMT-X Specification Sheet
      BK/GMT-X Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Eaton® Bussmann Series Fuse and Holder, Amps: 15 A, Voltage Rating: 125 V AC; 60 V DC, CE; UL Listed, Fuse Type: Fast Acting, Fuse Dimension: 0.118 Dia in