Fluke FUSE-440MA/1000VB1 Fast-Blow 440mA 1000V Replacement Fuse | Graybar Store
Fluke - Fast-Blow 440mA 1000V Replacement Fuse - FUSE-440MA/1000VB1
+ / - Hover over image to Zoom
Other Views

    Fast-Blow 440mA 1000V Replacement Fuse

    Manufacturer: Fluke
    Manufacturer #: FUSE-440MA/1000VB1
    SKU: 97118269
    $10.90
    Checking Pricing
         
    Voltage Rating:1000 V
    Amps:440mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FUSE-440MA/1000VB1
    • Amps 440mA
    • Voltage Rating 1000 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fuse, Voltage Rating: 1000 V, Amps: 440 mA