Bussmann (Eaton) F60C500V15A MIL F 15160/60 Military Qualified Fuse, 13/32 x 1 1/2 in., 15A, 500V | Graybar Store
Bussmann (Eaton) - MIL F 15160/60 Military Qualified Fuse, 13/32 x 1 1/2 in., 15A, 500V - F60C500V15A
+ / - Hover over image to Zoom
Other Views

    MIL F 15160/60 Military Qualified Fuse, 13/32 x 1 1/2 in., 15A, 500V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: F60C500V15A
    SKU: 93170711
    $36.39
    Checking Pricing
         
    Voltage Rating:500 V
    Standard:MIL-F-15160
    Amps:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # F60C500V15A
    • Amps 15A
    • Fuse Dimension 13/32 Dia. x 1 1/2 L in.
    • Voltage Rating 500 V
    Product Overview:
    Bussmann Series Fuse, Amps: 15 A, Voltage Rating: 500 V, MIL F 15160, Fuse Dimension: 13/32 Dia x 1 1/2 L in