Altronix FUSE1 Fast Blow 3.5A Glass Tube Fuse | Graybar Store
Altronix - Fast Blow 3.5A Glass Tube Fuse - FUSE1
+ / - Hover over image to Zoom
Other Views

    Fast Blow 3.5A Glass Tube Fuse

    Manufacturer: Altronix
    Manufacturer #: FUSE1
    SKU: 22119442
    $58.09
    Checking Pricing
         
    Element:Single
    Additional Features:1/4 in Fuse; Fast Blow
    Amps:3-1/2A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # FUSE1
    • Additional Features 1/4 in Fuse; Fast Blow
    • Amps 3-1/2A
    • Fuse Dimension 0.25 Dia. in.
    • Fuse Type Time Delay Fuse
    • Element Single
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Fuse, Single, Fuse Dimension: 0.25 Dia in, Time Delay Fuse, Amps: 3 1/2 A