Hubbell Premise Wiring HMRBBK iStation® Furniture Reducing Adapter Plate | Graybar Store
Hubbell Premise Wiring - iStation® Furniture Reducing Adapter Plate - HMRBBK
+ / - Hover over image to Zoom
Other Views

    iStation® Furniture Reducing Adapter Plate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HMRBBK
    SKU: 22073306
    $3.57
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Adapts FP2 or FP4 Series Furniture Plates to Herman Miller Furniture Systems
    Dimensions (Inches):4.15 W x 0.35 D x 2.65 H
    Part Number:HMRBBK
    Color:Black
    Size:2.982 x 1.882 in.
    Labels:Identification Label
    Packaging:1 Each
    Use With:FP2 Series Furniture Plates; FP4 Series Furniture Plates
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HMRBBK
    • Color Black
    • Part Number HMRBBK
    • Size 2.982 x 1.882 in.
    • Mounting Style Flush Mount
    • Type Adapter Plate
    • No. of Ports 4
    • Additional Features Adapts FP2 or FP4 Series Furniture Plates to Herman Miller Furniture Systems
    • Dimensions (Inches) 4.15 W x 0.35 D x 2.65 H
    • Labels Identification Label
    • Material Thermoplastic
    • Packaging 1 Each
    • Use With FP2 Series Furniture Plates; FP4 Series Furniture Plates
    • Country of Origin US - USA
    Product Overview:
    Herman Miller® Furniture Reducing Adapter Plate, Black, Flush Mount, Thermoplastic, No. of Ports: 4, Dimension (Inches): 4.15 W x 0.35 D x 2.65 H in