Ortronics (Legrand) OR-40300167-09 Series II® Furniture Faceplate | Graybar Store
Ortronics (Legrand) - Series II® Furniture Faceplate - OR-40300167-09
+ / - Hover over image to Zoom
Other Views

    Series II® Furniture Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300167-09
    SKU: 97278623
    $1.91
    Checking Pricing
         
    Material:Thermoplastic ABS
    Additional Features:Fits TIA 569A Recognized Furniture Opening; Snap Mounts
    Dimensions (Inches):1.375 W x 2.7 H
    Part Number:OR-40300167-09
    Color:Fog White
    Size:1 Unit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300167-09
    • Color Fog White
    • Part Number OR-40300167-09
    • Size 1 Unit
    • Mounting Style Snap-In
    • Type Furniture Plate
    • Additional Features Fits TIA 569A Recognized Furniture Opening; Snap Mounts
    • Dimensions (Inches) 1.375 W x 2.7 H
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II Furniture Plate, Fog White, Snap-In Mount, Thermoplastic ABS, Dimension (Inches): 1.375 W x 2.7 H in