Ortronics (Legrand) OR-40300196 Series II® Furniture Faceplate fits Herman Miller, Baseline | Graybar Store
Ortronics (Legrand) - Series II® Furniture Faceplate fits Herman Miller, Baseline - OR-40300196
+ / - Hover over image to Zoom
Other Views

    Series II® Furniture Faceplate fits Herman Miller, Baseline

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300196
    SKU: 95006369
    $4.60
    Checking Pricing
         
    Material:Thermoplastic ABS
    Part Number:OR-40300196
    Additional Features:Fits Most Herman Miller Baseline Openings; Snap Mounts
    Size:3 Unit
    Color:Fog White
    Dimensions (Inches):85.6 mm W x 2.25 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300196
    • Color Fog White
    • Part Number OR-40300196
    • Size 3 Unit
    • Mounting Style Snap-In
    • Type Furniture Plate
    • Additional Features Fits Most Herman Miller Baseline Openings; Snap Mounts
    • Dimensions (Inches) 85.6 mm W x 2.25 in H
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II Furniture Plate, Fog White, Snap-In Mount, Thermoplastic ABS, Dimension (Inches): 85.6 mm W x 2.25 in H
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws