Ortronics (Legrand) OR-40300167 Series II® Furniture Faceplate | Graybar Store
Ortronics (Legrand) - Series II® Furniture Faceplate - OR-40300167
+ / - Hover over image to Zoom
Other Views

    Series II® Furniture Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300167
    SKU: 93157076
    $1.91
    Checking Pricing
         
    Material:Thermoplastic ABS
    Additional Features:Fits TIA 569A Recognized Furniture Opening; Snap Mounts
    Dimensions (Inches):34.04 mm W x 2.65 in H
    Part Number:OR-40300167
    Color:Black
    Size:1 Unit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300167
    • Color Black
    • Part Number OR-40300167
    • Size 1 Unit
    • Mounting Style Snap-In
    • Type Furniture Plate
    • Additional Features Fits TIA 569A Recognized Furniture Opening; Snap Mounts
    • Dimensions (Inches) 34.04 mm W x 2.65 in H
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II Furniture Plate, Black, Snap-In Mount, Thermoplastic ABS, Dimension (Inches): 34.04 mm W x 2.65 in H