Ortronics (Legrand) OR-40300630-00 TracJack® Furniture Plate | Graybar Store
Ortronics (Legrand) - TracJack® Furniture Plate - OR-40300630-00
+ / - Hover over image to Zoom
Other Views

    TracJack® Furniture Plate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300630-00
    SKU: 25193738
    $4.06
    Checking Pricing
         
    Color:Black
    Additional Features:Adjustable to Fit a Range of Common Furniture Openings
    Part Number:OR-40300630-00
    Dimensions (Inches):1.34 to 1.41 W x 2.67 to 2.75 H
    Size:0.065 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300630-00
    • Color Black
    • Part Number OR-40300630-00
    • Size 0.065 in.
    • Mounting Style Snap-In
    • Type Furniture Plate
    • Additional Features Adjustable to Fit a Range of Common Furniture Openings
    • Dimensions (Inches) 1.34 to 1.41 W x 2.67 to 2.75 H
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Furniture Plate, Black, Dimension (Inches): 1.34 to 1.41 W x 2.67 to 2.75 H in