Hubbell Premise Wiring FP4BGY iStation™ Inline Furniture Plate | Graybar Store
Hubbell Premise Wiring - iStation™ Inline Furniture Plate - FP4BGY
+ / - Hover over image to Zoom
Other Views

    iStation™ Inline Furniture Plate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FP4BGY
    SKU: 22079101
    $4.45
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Maximizes Internal Capacity By Positioning Jacks Outside Furniture Channel; Work Area And Individual Port Labeling
    Dimensions (Inches):3.91 W x 2.35 H
    Part Number:FP4BGY
    Color:Grey
    Packaging:1 Each
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FP4BGY
    • Color Grey
    • Part Number FP4BGY
    • Mounting Style Flush Mount
    • Type Furniture Plate
    • No. of Ports 4
    • Additional Features Maximizes Internal Capacity By Positioning Jacks Outside Furniture Channel; Work Area And Individual Port Labeling
    • Dimensions (Inches) 3.91 W x 2.35 H
    • Material Thermoplastic
    • Packaging 1 Each
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Furniture Plate, Grey, Flush Mount, Thermoplastic, No. of Ports: 4, Dimension (Inches): 3.91 W x 2.35 H in