Hubbell Premise Wiring FP2GY iStation™ Furniture Plate | Graybar Store
Hubbell Premise Wiring - iStation™ Furniture Plate - FP2GY
+ / - Hover over image to Zoom
Other Views

    iStation™ Furniture Plate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FP2GY
    SKU: 22079099
    $2.97
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Maximizes Internal Capacity By Positioning Jacks Outside Furniture Channel; Work Area And Individual Port Labeling
    Dimensions (Inches):3.2 W x 2.25 H
    Part Number:FP2GY
    Color:Grey
    Packaging:1 Each
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FP2GY
    • Color Grey
    • Part Number FP2GY
    • Mounting Style Flush Mount
    • Type Furniture Plate
    • No. of Ports 2
    • Additional Features Maximizes Internal Capacity By Positioning Jacks Outside Furniture Channel; Work Area And Individual Port Labeling
    • Dimensions (Inches) 3.2 W x 2.25 H
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Furniture Plate, Grey, Flush Mount, Thermoplastic, No. of Ports: 2, Dimension (Inches): 3.2 W x 2.25 H in