Ortronics (Legrand) OR-40300633 TracJack® Furniture Plate | Graybar Store
Ortronics (Legrand) - TracJack® Furniture Plate - OR-40300633
+ / - Hover over image to Zoom
Other Views

    TracJack® Furniture Plate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300633
    SKU: 22026046
    $3.87
    Checking Pricing
         
    Color:Fog White
    No. of Ports:4
    Material:Thermoplastic ABS
    Additional Features:Fits TIA 569A Recognized Furniture Opening; Snap Mounts
    Part Number:OR-40300633
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300633
    • Color Fog White
    • Part Number OR-40300633
    • Mounting Style Snap-In
    • Type Furniture Plate
    • No. of Ports 4
    • Additional Features Fits TIA 569A Recognized Furniture Opening; Snap Mounts
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-40300633 Furniture Plate, Fog White, Snap-In Mount, Thermoplastic ABS, No. of Ports: 4