Wiremold (Legrand) 4FFATCBK Furniture Feed Style Poke-Through Assembly | Graybar Store
Wiremold (Legrand) - Furniture Feed Style Poke-Through Assembly - 4FFATCBK
+ / - Hover over image to Zoom
Other Views

    Furniture Feed Style Poke-Through Assembly

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 4FFATCBK
    SKU: 25041205
    $234.31
    Checking Pricing
         
    Conduit Entry (Inches):3/4 and 1-1/4 in.
    Core Size (Inches):4 in.
    Fire Rating (Hours):2 hr.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 4FFATCBK
    • Conduit Entry (Inches) 3/4 and 1-1/4 in.
    • Core Size (Inches) 4 in.
    • Fire Rating (Hours) 2 hr.
    Product Overview:
    Furniture feed style poke-through assembly with (1) 3/4 in. and (1) 1-1/4 in. conduit entries and 4 in. core black trim.
    • Conduit assembly consist of (1) 3/4 inch trade size conduit and (1) 1-1/4 trade size conduit
    • Finish cover flange provided with (1) 3/4 inch trade size screw plug opening and (1) 1-1/4 inch trade size screw plug opening
    • Assembled with scrub water gasket, for use on tile or carpet floors
    • Not designed to work with bare concrete or terrazzo floors