Wiremold (Legrand) 6ATCFFGY Furniture Feed Assembly | Graybar Store
Wiremold (Legrand) - Furniture Feed Assembly - 6ATCFFGY
+ / - Hover over image to Zoom
Other Views

    Furniture Feed Assembly

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6ATCFFGY
    SKU: 25167277
    $567.96
    Checking Pricing
         
    Opening:(1) 3/4 in Trade Size Screw Plug Opening; (1) Concentric 2 in- 1-1/4 in Trade Size Screw Plug Opening
    Color:Grey
    Size:16-1/4 in
    No. of Gangs:1-Gang
    Shape:Round
    Use With:6ATCFFBS Laminate Floors
    Material:Aluminum (Cover)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6ATCFFGY
    • Color Grey
    • Size 16-1/4 in
    • No. of Gangs 1-Gang
    • Opening (1) 3/4 in Trade Size Screw Plug Opening; (1) Concentric 2 in- 1-1/4 in Trade Size Screw Plug Opening
    • Shape Round
    • Material Aluminum (Cover)
    • Use With 6ATCFFBS Laminate Floors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Evolution Furniture Feed Assembly, Round, Size: 16-1/4 in, No. of Gangs: 1, Gray, Aluminum (Cover)