Hubbell Wiring Device - Kellems S1R6PTFFALU Furniture Feed Application | Graybar Store
Hubbell Wiring Device - Kellems - Furniture Feed Application - S1R6PTFFALU
+ / - Hover over image to Zoom
Other Views

    Furniture Feed Application

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R6PTFFALU
    SKU: 25527060
    $767.25
    Checking Pricing
         
    Size:6 in
    Use With:Furniture Feed Fire-Rated Poke-Thru Devices
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R6PTFFALU
    • Size 6 in
    • Material Aluminum
    • Use With Furniture Feed Fire-Rated Poke-Thru Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® S1R6 Furniture Feed Application, Size: 6 in, Aluminum