Allen Tel AT3FM-09 Furniture Faceplate, 3-Port, Ivory | Graybar Store
Allen Tel - Furniture Faceplate, 3-Port, Ivory - AT3FM-09
+ / - Hover over image to Zoom
Other Views

    Furniture Faceplate, 3-Port, Ivory

    Manufacturer: Allen Tel
    Manufacturer #: AT3FM-09
    SKU: 25702570
    $1.70
    Checking Pricing
         
    No. of Ports:3
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT3FM-09
    • Color Ivory
    • No. of Ports 3
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    3-port furniture faceplate for 2.655" x 1.324" furniture openings, ivory.
    • Designed for installation in modular furniture
    • Accepts all Allen Tel jack modules
    • Easy snap-in installation
    • I.D. windows