Allen Tel AT4FM Furniture Faceplate, 4-Port, Black | Graybar Store
Allen Tel - Furniture Faceplate, 4-Port, Black - AT4FM
+ / - Hover over image to Zoom
Other Views

    Furniture Faceplate, 4-Port, Black

    Manufacturer: Allen Tel
    Manufacturer #: AT4FM
    SKU: 25015605
    $1.70
    Checking Pricing
         
    No. of Ports:4
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT4FM
    • Color Black
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    4-port furniture faceplate for 2.655" x 1.324" furniture openings, black.
    • Designed for installation in modular furniture
    • Accepts all Allen Tel jack modules
    • Easy snap-in installation
    • I.D. windows