Ortronics (Legrand) OR-40700071-00 TracJack® Mini-Mod Furniture Bezel | Graybar Store
Ortronics (Legrand) - TracJack® Mini-Mod Furniture Bezel - OR-40700071-00
+ / - Hover over image to Zoom
Other Views

    TracJack® Mini-Mod Furniture Bezel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40700071-00
    SKU: 99419874
    $1.56
    Checking Pricing
         
    Material:Thermoplastic
    Dimensions (Inches):2.71 W x 0.125 D x 1.38 H
    Part Number:OR-40700071-00
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40700071-00
    • Color Black
    • Part Number OR-40700071-00
    • Mounting Style Snap-In
    • Type Furniture Plate
    • Dimensions (Inches) 2.71 W x 0.125 D x 1.38 H
    • Material Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-40700071 Furniture Bezel, Black, Snap-In Mount, Thermoplastic, Dimension (Inches): 2.71 W x 0.125 D x 1.38 H in