Ortronics (Legrand) OR-40700073-00 TracJack® Furniture Bezel, 1" | Graybar Store
Ortronics (Legrand) - TracJack® Furniture Bezel, 1
+ / - Hover over image to Zoom
Other Views

    TracJack® Furniture Bezel, 1"

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40700073-00
    SKU: 98409439
    $2.01
    Checking Pricing
         
    Material:Thermoplastic ABS
    Additional Features:Fits TIA 569 Recognized Furniture Opening; Snap Mounts
    Dimensions (Inches):80.77 mm W x 253.4 mm D x 1.87 in H
    Part Number:OR-40700073-00
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40700073-00
    • Color Black
    • Part Number OR-40700073-00
    • Mounting Style Snap-In
    • Type Furniture Bezel
    • Additional Features Fits TIA 569 Recognized Furniture Opening; Snap Mounts
    • Dimensions (Inches) 80.77 mm W x 253.4 mm D x 1.87 in H
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-40700073 Furniture Bezel, Black, Snap-In Mount, Thermoplastic ABS, Dimension (Inches): 80.77 mm W x 253.4 mm D x 1.87 in H