Ortronics (Legrand) OR-40700072 TracJack® Furniture Bezel | Graybar Store
Ortronics (Legrand) - TracJack® Furniture Bezel - OR-40700072
+ / - Hover over image to Zoom
Other Views

    TracJack® Furniture Bezel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40700072
    SKU: 96091346
    $1.81
    Checking Pricing
         
    Color:Fog White
    Material:Thermoplastic ABS
    Part Number:OR-40700072
    Additional Features:Fits TIA 569 Recognized Furniture Opening; Snap Mounts
    Dimensions (Inches):80.77 W x 15.88 D x 15.88 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40700072
    • Color Fog White
    • Part Number OR-40700072
    • Mounting Style Snap-In
    • Type Furniture Bezel
    • Additional Features Fits TIA 569 Recognized Furniture Opening; Snap Mounts
    • Dimensions (Inches) 80.77 W x 15.88 D x 15.88 H mm
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-40700072 Furniture Bezel, Fog White, Snap-In Mount, Thermoplastic ABS
    Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris From Entering Wallplate; Mounts to Standard NEMA Openings, Single And Dual-Gang Backboxes, or 4 Square Boxes With Appropriate Reduc